Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance 3-Phase Motor, EM3611T-5, 3 HP, 1760 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts
Mfr # EM3611T-5
Zoro # G704930679
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3611T-5
- Zoro # G704930679
- UPC # 781568138977
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance 3-phase motor, em3611t-5, 3 hp, 1760 rpm, 182t frame, foot mount, tefc, 575 volts some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 hp to 50 hp in tefc, and 1 hp to 100 hp in odp. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose tefc and odp, washdown, severe duty, ieee-841, explosion proof, and close-coupled pump designs, in a variety of mounting configurations. features ball bearings suitable for mounting any position heavy gauge steel and cast iron frames application(s) pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6202-2NSE9NR (6202-2NSE9NR)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 705mm PL, T141 (705-5M-09)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3714T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 2 HP, 56C Frame, 115V AC, 230V AC Voltage (PCL3515M)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EHM2523T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11304)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N841)
- Baldor-Reliance General Purpose AC Motors