Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance .25HP 1800RPM 48 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency
Mfr # EM30003
Zoro # G708579553
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM30003
- Zoro # G708579553
- UPC # 781568732601
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance em30003 .25hp 1800rpm 48 frame 3ph 230/460v, odp, rigid, premium efficiency baldor-reliance 3-phase odp motors are in accordance with the small motor rule implemented by the department of energy. these motors feature copper windings, ball bearings, heavy duty steel and cast iron frames. Super-e motors have nema premium efficiency and a 3 year warranty. features: compressors pumps conveyors machine tools and other general purpose 3-phase applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Jaw Coupling Spider & Element, NBR/Buna (L050 SPIDER NBR)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- BALDOR-RELIANCE Baldor CFSWDM3558T-E, Food Safe, IP69, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 3528M, TEFC, F1 (CFSWDM3558T-E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3611T)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4110T-5, 40 HP, 1775 RPM, 324T Frame, Foot Mount, TEFC, 575 Volts (EM4110T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- Baldor-Reliance General Purpose AC Motors