Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor CFSWDM41904T, Food Safe, IP69, 30HP, 1775RPM, 3PH, 60HZ, 284TC, 4074M, TEFC, F
Mfr # CFSWDM41904T
Zoro # G504933863
product price: $19,460.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$19,460.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM41904T
- Zoro # G504933863
- UPC # 781568883242
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor cfswdm41904t, food safe, ip69, 30hp, 1775rpm, 3ph, 60hz, 284tc, 4074m, tefc, f baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Valve, Pressure Relief (PV6)
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHK8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- DAYTON 7/B158 Banded V-Belt, 161" Outside Length, 21/32" Top Width, 7 Ribs (54TY32)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4106T-5, 20 HP, 3510 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM4106T-5)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 460V Voltage (ECP4110T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 (VWDM3538)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 20 HP, 1765 RPM, 3 PH, 256T, TEFC (EM2334T-12)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM3311T-8, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F (EFM3311T-8)
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia (1874)
- Baldor-Reliance General Purpose AC Motors