Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor CFSWDM3710T-E, Food Safe, IP69, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M, TEFC
Mfr # CFSWDM3710T-E
Zoro # G504933832
product price: $5,648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,648.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM3710T-E
- Zoro # G504933832
- UPC # 781568867211
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor cfswdm3710t-e, food safe, ip69, 7.5hp, 1770rpm, 3ph, 60hz, 213tc, 3740m, tefc baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- MARATHON Motor K457, 1/2,1800, TENV, 56C, 3/60/208-230/460 (K457)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3156T)
- BALDOR-RELIANCE Baldor-Reliance .5HP 56C Frame 1800RPM 115/230V ODP, C-Face Rigid, Premium Efficiency (CEL11304)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM3311T-8, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F (EFM3311T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE Enclosed Motor, 1-1/2 HP, 1760 rpm, 3-Phase (CEM3554)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (CL3507)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- Baldor-Reliance 3-Phase AC Motors