Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor CFSWDM3708T-E, Food Safe, IP69, 5HP, 1165RPM, 3PH, 60HZ, 215TC, 3756M, TEFC, F1
Mfr # CFSWDM3708T-E
Zoro # G104934000
product price: $6,176.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,176.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM3708T-E
- Zoro # G104934000
- UPC # 781568866849
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor cfswdm3708t-e, food safe, ip69, 5hp, 1165rpm, 3ph, 60hz, 215tc, 3756m, tefc, f1 baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SH2-63)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, OPSB, F1 (EJMM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3611T, 3 AIR OVERHP, 1725RPM, 3PH, 60HZ, 182T, 3620M (AOM3611T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM4102T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3158T)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- Baldor-Reliance 3-Phase AC Motors