Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor CFSWDM3558-E, Food Safe, IP69, 2HP, 1750RPM, 3PH, 60HZ, 56C, 3528M, TEFC, F1, N
Mfr # CFSWDM3558-E
Zoro # G404933765
product price: $3,679.99
/ea
Free Shipping & Returns
$3,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM3558-E
- Zoro # G404933765
- UPC # 781568863640
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor cfswdm3558-e, food safe, ip69, 2hp, 1750rpm, 3ph, 60hz, 56c, 3528m, tefc, f1, n baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame (L3514)
- FESTO Double Nipple NPFC-D-2R12-M (NPFC-D-2R12-M)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1 (VM3537-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (CEM2394T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11310)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (KM3454)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, OPSB (CEM3313T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3154T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- Baldor-Reliance 3-Phase AC Motors