Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor CFSWDL3504, Food Safe, IP69, .5HP, 1740RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1
Mfr # CFSWDL3504
Zoro # G304933865
product price: $2,477.99
/ea
Free Shipping & Returns
$2,477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDL3504
- Zoro # G304933865
- UPC # 781568867341
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor cfswdl3504, food safe, ip69, .5hp, 1740rpm, 1ph, 60hz, 56c, 3524l, tefc, f1 baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit K559 (K559)
- BRENNAN INDUSTRIES 12MFS-16MAORB 90 Deg Elbow Forged (FS6801-12-16-NWO-FG)
- BUYERS PRODUCTS Replacement Hydraulic 4-Bolt Spinner Motor for SaltDogg® Spreaders (CM004P)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- BALDOR-RELIANCE Baldor-Reliance Motor VL3501-50, .33HP, MOTOR-RPMRPM, 1PH, 50HZ, 56C, 3418L, TE (VL3501-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182TC Frame, 3450 Nameplate RPM (VL3606T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3510)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3450 Nameplate RPM (L1320T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11319)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1725 Nameplate RPM (L1508T)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (6K831)
- Baldor-Reliance Capacitor Start AC Motors