Shop All 3-Phase AC Motors
Baldor-Reliance
B 75 HP HP, 365T Frame, 230/460V Voltage
Mfr # XT3754T
Zoro # G908636742
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$13,361.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 75 HP
- Voltage 230/460V
- Frame 365T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # XT3754T
- Zoro # G908636742
- UPC # 781568965665
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 75 HP |
Voltage | 230/460V |
Frame | 365T |
Motor Design | B |
Ins. Class | F |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- DIXON Band Clamp, Intermediate Hand Tool (F40)
- BESTORQ Aftermarket MTD 954-04118 Replacement Belt, 4LK1220 (4LK1220)
- TOMPKINS Hydraulic Fitting-Flange24 PIPE WELD-24FL C62 (WC42-24-24)
- BALDOR-RELIANCE B 5 HP HP, 184T Frame, 230/460V Voltage (EHM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB, F (EJMM2514T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (CEM2394T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- FASCO MOTORS 1/10HP 115/208-230V 1550 Motor (D474)
- Baldor-Reliance General Purpose AC Motors