Shop All 3-Phase AC Motors
Baldor-Reliance
B 60 HP HP, 364T Frame, 230/460V Voltage
Mfr # XT3604T
Zoro # G008636734
product price: $11,411.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$11,411.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 60 HP
- Voltage 230/460V
- Frame 364T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # XT3604T
- Zoro # G008636734
- UPC # 781568965634
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 60 HP |
Voltage | 230/460V |
Frame | 364T |
Motor Design | B |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 480v3ph 1.27hp 840Rpm CWLE (MOT14541)
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 25 (H615-25K)
- MRC Double Row Ball Brgs, #5205 (5205)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 230V AC Voltage, 1,725 Nameplate RPM (CL1410TM)
- BALDOR-RELIANCE Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase (CEWDM3559T)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (VWDM3542)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3559T-5, 3 HP, 3450 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3559T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3581T)
- Baldor-Reliance General Purpose AC Motors