Shop All 3-Phase AC Motors
Baldor-Reliance
B 50 HP HP, 326TSC Frame, 230/460V Voltage
Mfr # CEM4114T-G
Zoro # G606591701
product price: $8,449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,449.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 50 HP
- Voltage 230/460V
- Frame 326TSC
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM4114T-G
- Zoro # G606591701
- UPC # 781568951408
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 50 HP |
Voltage | 230/460V |
Frame | 326TSC |
Motor Design | B |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Conditioner Motor, 1/10 HP, Stud (45EX60)
- PARKER Filter (932617Q)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Steel (250034)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2547T-8, 60HP, 1775RPM, 3PH, 60HZ, 364T, 4278M, OPSB, F1 (EM2547T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- BALDOR-RELIANCE Motor, 3/4 HP, 1730 rpm, 3-Phase (EM31112)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 1,740 Nameplate RPM (CL3712T)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- Baldor-Reliance 3-Phase AC Motors