Shop All 3-Phase AC Motors
Baldor-Reliance
B 50 HP HP, 326T Frame, 575V Voltage, 1775 Nameplate RPM
Mfr # EHM4115T-5
Zoro # G706591694
product price: $4,980.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,980.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 50 HP
- Voltage 575V
- Frame 326T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM4115T-5
- Zoro # G706591694
- UPC # 781568604274
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 50 HP |
Voltage | 575V |
Frame | 326T |
Motor Design | B |
Nameplate RPM | 1775 |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1-1/4, PK3 (EF081020)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 6A, 1 or 3-Phase (ATS01N106FT)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (CEM3709T)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3538)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- Baldor-Reliance General Purpose AC Motors