Shop All 3-Phase AC Motors
Baldor-Reliance
B 5 HP HP, 184TC Frame, 230/460V Voltage, 1755 Nameplate RPM
Mfr # CEM3615T
Zoro # G606015870
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 5 HP
- Voltage 230/460V
- Frame 184TC
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3615T
- Zoro # G606015870
- UPC # 781568422786
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 5 HP |
Voltage | 230/460V |
Frame | 184TC |
Motor Design | B |
Nameplate RPM | 1755 |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-856)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213JM, 3733M, TEFC (EJMM3709T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage (EL11304)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F2 (EFM2515T)
- BALDOR-RELIANCE Speed Motor, Inverter, 3/4 HP, 1750 rpm (IDNM3542)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286TC, 1060M, TEFC, F (CEM4104T)
- Baldor-Reliance 3-Phase AC Motors