Shop All 3-Phase AC Motors
Baldor-Reliance
B 5 HP HP, 184T Frame, 208-230/460V Voltage, 1750 Nameplate RPM
Mfr # XT3054T
Zoro # G708636744
product price: $1,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 5 HP
- Voltage 208-230/460V
- Frame 184T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # XT3054T
- Zoro # G708636744
- UPC # 781568960622
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 5 HP |
Voltage | 208-230/460V |
Frame | 184T |
Motor Design | B |
Nameplate RPM | 1750 |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series (CF5/8NSB)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX37)
- S&G TOOL AID RETAINIT COLLAR ONLY (SG94200)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324TC, 1260M, TEFC, F (CEM4110T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4103T-5, 25 HP, 1770 RPM, 284T Frame, Rigid Mount, TEFC, 575 Volts (EM4103T-5)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3665T)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF66)
- Baldor-Reliance General Purpose AC Motors