Shop All 3-Phase AC Motors
Baldor-Reliance
B 3 HP HP, 182T Frame, 200V Voltage
Mfr # EM3661T-8
Zoro # G3291089
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 3 HP
- RPM Range 0 to 1755
- Voltage 200V
- Frame 182T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3661T-8
- Zoro # G3291089
- UPC # 781568118085
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 3 HP |
RPM Range | 0 to 1755 |
Voltage | 200V |
Frame | 182T |
Motor Design | B |
Full Load Amps | 9.5 A |
Nominal Efficiency | 89.5% |
Ins. Class | F |
Phase | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (50BS12H X 1 1/8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- BALDOR-RELIANCE B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM (VWDM3538)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 100 HP, 404T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM (EM2555T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 230V AC, 460V AC Voltage, 1,750 Nameplate RPM (EHM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3708T, 5HP, 1140RPM, 3PH, 60HZ, 215T, 3735M, TEAO, F1 (AOM3708T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3708T-5, 5HP, 1155RPM, 3PH, 60HZ, 215T, 3737M, TEFC, F1 (EM3708T-5)
- Baldor-Reliance General Purpose AC Motors