Shop All 3-Phase AC Motors
Baldor-Reliance
B 3 HP HP, 145TC Frame, 230/460V Voltage
Mfr # CEM3158T-G
Zoro # G406580707
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPSB
- Voltage 230/460V
- Frame 145TC
- Motor Design B
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3158T-G
- Zoro # G406580707
- UPC # 781568935477
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | OPSB |
HP | 3 HP |
Voltage | 230/460V |
Frame | 145TC |
Motor Design | B |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M1)
- D&D 146" Outside Length, 2/3" Top Width, 1 Ribs (B143)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- GATES PowerGrip HTD Belts, 612-3M-09 (612-3M-09)
- BALDOR-RELIANCE Motor, 1/2 HP, 1140 rpm, 3-Phase (M3539)
- BALDOR-RELIANCE Baldor-Reliance Motor ECTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1 (ECTM3774T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1 (VM3537-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1 (EM3660T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor M3602, .75HP, 850RPM, 3PH, 60HZ, 184, 3535M, TEFC, F1 (M3602)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- Baldor-Reliance General Purpose AC Motors