Shop All 3-Phase AC Motors
Baldor-Reliance
B 25 HP HP, 284T Frame, 230/460V Voltage, 1770 Nameplate RPM
Mfr # XT3254T
Zoro # G108636733
product price: $4,304.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,304.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 25 HP
- Voltage 230/460V
- Frame 284T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # XT3254T
- Zoro # G108636733
- UPC # 781568967294
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 25 HP |
Voltage | 230/460V |
Frame | 284T |
Motor Design | B |
Nameplate RPM | 1770 |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (6006 2RS1)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005ZZ (6005 ZZ/C3 PRX)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 300 psi (SN50-1A300)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3771T-5, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F (CEM3771T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3587T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM4109T, 40HP, 3530RPM, 3PH, 60HZ, 324JM, 1058M, TEFC, F (EJMM4109T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3312T)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, TEFC (VEM3714T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3154T)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF67)
- Baldor-Reliance General Purpose AC Motors