Shop All 3-Phase AC Motors
Baldor-Reliance
B 2 HP HP, 56C Frame, 230/460V Voltage
Mfr # CEM3558
Zoro # G606015887
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 2 HP
- Voltage 230/460V
- Frame 56C
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3558
- Zoro # G606015887
- UPC # 781568422762
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 2 HP |
Voltage | 230/460V |
Frame | 56C |
Motor Design | B |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- CAMPBELL HAUSFELD Check Valve 3/4 x 3/4 (CV003205AV)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting (5VMA1)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (CEM2394T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1 HP, 56/56H Frame, 277V AC Voltage, 1,725 Nameplate RPM (RL1310A277)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- MARATHON 7.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1015A (GT1015A)
- Baldor-Reliance 3-Phase AC Motors