Shop All 3-Phase AC Motors
Baldor-Reliance
B 2 HP HP, 143TC Frame, 230/460V Voltage
Mfr # VEWDM3558T
Zoro # G006015876
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 2 HP
- Voltage 230/460V
- Frame 143TC
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VEWDM3558T
- Zoro # G006015876
- UPC # 781568457627
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 2 HP |
Voltage | 230/460V |
Frame | 143TC |
Motor Design | B |
Ins. Class | F |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 69" ) 10" x6" x1.5" (A-A67K)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel (5ZLP8)
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- BALDOR-RELIANCE Baldor CFSWDM23933T-E, Food Safe, IP69, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3956M, TEFC, F (CFSWDM23933T-E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1 (AOM3454)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3665T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0640M, TEFC, F1 (VEM3665T-5)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- Baldor-Reliance 3-Phase AC Motors