Shop All 3-Phase AC Motors
Baldor-Reliance
B 100 HP HP, 405T Frame, 230/460V Voltage
Mfr # XT31004T
Zoro # G208636732
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
$18,769.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 100 HP
- Voltage 230/460V
- Frame 405T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # XT31004T
- Zoro # G208636732
- UPC # 781568965535
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 100 HP |
Voltage | 230/460V |
Frame | 405T |
Motor Design | B |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3610T, 3HP, 3500RPM, 3PH, 60HZ, 182T, 3624M, TEFC, F1 (EM3610T)
- BALDOR-RELIANCE B 5 HP HP, 184TC Frame, 230/460V Voltage, 1755 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE B 1.5 HP HP, 145T Frame, 230/460V Voltage, 1755 Nameplate RPM (EM3154T-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3611T)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- Baldor-Reliance 3-Phase AC Motors