Shop All 3-Phase AC Motors
Baldor-Reliance
B 10 HP HP, 256T Frame, 230/460V Voltage, 1175 Nameplate RPM
Mfr # CTM2332T
Zoro # G906580702
product price: $2,022.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,022.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEAO
- HP 10 HP
- Voltage 230/460V
- Frame 256T
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CTM2332T
- Zoro # G906580702
- UPC # 781568408193
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEAO |
HP | 10 HP |
Voltage | 230/460V |
Frame | 256T |
Motor Design | B |
Nameplate RPM | 1175 |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1 (CTM3774T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- BALDOR-RELIANCE Baldor VFSWDNM3610T-E, Food Safe, IP69, 3HP, 3500RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3610T-E)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- BALDOR-RELIANCE Baldor VFSWDM3611T-E, Food Safe, IP69, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3636M, TEFC, F1 (VFSWDM3611T-E)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3024T)
- Baldor-Reliance General Purpose AC Motors