Shop All 3-Phase AC Motors
Baldor-Reliance
B 1 HP HP, 145TC Frame, 230/460V Voltage
Mfr # CEM3556T-G
Zoro # G806591709
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 1 HP
- Voltage 230/460V
- Frame 145TC
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3556T-G
- Zoro # G806591709
- UPC # 781568930786
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 1 HP |
Voltage | 230/460V |
Frame | 145TC |
Motor Design | B |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5280070)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- BALDOR-RELIANCE Motor, 3/4 HP, 1750rpm, 56C, TEFC F1 (CDP3436)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3702T, 2HP, 855RPM, 3PH, 60HZ, 213T, 3724M, TEAO, F1, N (AOM3702T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, ODTF, F1 (VEJMM3218T)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- Baldor-Reliance 3-Phase AC Motors