Shop All 3-Phase AC Motors
Baldor-Reliance
B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM
Mfr # VWDM3538
Zoro # G306015873
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TENV
- HP 0.5 HP
- Voltage 230/460V
- Frame 56C
- Motor Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VWDM3538
- Zoro # G306015873
- UPC # 781568108765
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TENV |
HP | 0.5 HP |
Voltage | 230/460V |
Frame | 56C |
Motor Design | B |
Nameplate RPM | 1740 |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- D&D Timing Belt, L, 0.75 x 51in PL, T136 (510L075)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2547T-5, 60HP, 1775RPM, 3PH, 60HZ, 364T, 4278M, OPSB, F1 (EM2547T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor NM3538, .5HP, 1725RPM, 3PH, 60HZ, 56, 3420M, TENV, F1 (NM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (256TTFCD6076)
- Baldor-Reliance 3-Phase AC Motors