Shop All 3-Phase AC Motors
Baldor-Reliance
A 7.5 HP HP, 213TC Frame, 230/460V Voltage
Mfr # CEM3710T-G
Zoro # G006591707
product price: $1,747.99
/ea
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 7.5 HP
- Voltage 230/460V
- Frame 213TC
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3710T-G
- Zoro # G006591707
- UPC # 781568930854
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 7.5 HP |
Voltage | 230/460V |
Frame | 213TC |
Motor Design | A |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 (HTM 175 B)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1 (CEWDM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3774T-5, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEFC, F (VEM3774T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- Baldor-Reliance 3-Phase AC Motors