Shop All 3-Phase AC Motors
Baldor-Reliance
A 7.5 HP HP, 213TC Frame, 230/460V Voltage
Mfr # CEM3709T-G
Zoro # G006591721
product price: $1,969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,969.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 7.5 HP
- Voltage 230/460V
- Frame 213TC
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3709T-G
- Zoro # G006591721
- UPC # 781568930953
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 7.5 HP |
Voltage | 230/460V |
Frame | 213TC |
Motor Design | A |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- GATES Micro-V Belts, 240J4 (240J4)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3450 Nameplate RPM (EL3506)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3311T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558T)
- Baldor-Reliance General Purpose AC Motors