Shop All 3-Phase AC Motors
Baldor-Reliance
A 50 HP HP, 326TSC Frame, 230/460V Voltage
Mfr # CECP4114T
Zoro # G3316176
product price: $9,808.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,808.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 50 HP
- RPM Range 0 to 3540
- Voltage 230/460V
- Frame 326TSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP4114T
- Zoro # G3316176
- UPC # 781568603567
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 50 HP |
RPM Range | 0 to 3540 |
Voltage | 230/460V |
Frame | 326TSC |
Motor Design | A |
Nominal Efficiency | 93% |
Phase | 3 |
Ins. Class | F |
Full Load Amps | 112/56 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- CONTINENTAL CONTITECH AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (AX61)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM1763T, 25HP, 1775RPM, 3PH, 60HZ, 284T, TEFC, FOOT (CTM1763T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3537)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3611T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (CEWDM3611T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1 (AOM3454)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3665T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage, 3450 Nameplate RPM (CEM3219T)
- Baldor-Reliance General Purpose AC Motors