Shop All 3-Phase AC Motors
Baldor-Reliance
A 5 HP HP, 215T Frame, 230/460V Voltage, 1160 Nameplate RPM
Mfr # EHM3309T
Zoro # G206580662
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,460.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPSB
- HP 5 HP
- Voltage 230/460V
- Frame 215T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EHM3309T
- Zoro # G206580662
- UPC # 781568721230
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | OPSB |
HP | 5 HP |
Voltage | 230/460V |
Frame | 215T |
Motor Design | A |
Nameplate RPM | 1160 |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-12MJ TEE (6602-12-12-12)
- CONRADER Check Valve, 0 to 20 CFM, 1/2" (F)NPT (CLB12)
- STANLEY ENGINEERED FASTENING O-Ring, PK10 (DPN900-060)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- BALDOR-RELIANCE Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase (CEWDM3559T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (CEM3709T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (CL3507)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326TC, 1266M, TEFC, F (CEM4115T)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F1 (EHM2515T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- Baldor-Reliance General Purpose AC Motors