Shop All 3-Phase AC Motors
Baldor-Reliance
A 40 HP HP, 324T Frame, 575V Voltage, 1770 Nameplate RPM
Mfr # EM2539T-5G
Zoro # G406580684
product price: $4,653.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,653.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPSB
- HP 40 HP
- Voltage 575V
- Frame 324T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2539T-5G
- Zoro # G406580684
- UPC # 781568717707
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | OPSB |
HP | 40 HP |
Voltage | 575V |
Frame | 324T |
Motor Design | A |
Nameplate RPM | 1770 |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- WILKERSON Dial-Air Regulator 1In (R31-08-000)
- SPEEDAIRE Swivel Assembly (42PC79)
- DAYTON A68 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (3X626)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3708T-5, 5HP, 1155RPM, 3PH, 60HZ, 215T, 3737M, TEFC, F1 (EM3708T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3713T, 15HP, 3450RPM, 3PH, 60HZ, 215T, 3750M, TEFC, F1 (EM3713T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- Baldor-Reliance 3-Phase AC Motors