Shop All 3-Phase AC Motors
Baldor-Reliance
A 40 HP HP, 324T Frame, 460V Voltage
Mfr # ECP4110T-4
Zoro # G3292050
product price: $7,638.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,638.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 40 HP
- RPM Range 0 to 1775
- Voltage 460V
- Frame 324T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP4110T-4
- Zoro # G3292050
- UPC # 781568107508
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 40 HP |
RPM Range | 0 to 1775 |
Voltage | 460V |
Frame | 324T |
Motor Design | A |
Nominal Efficiency | 94.1% |
Phase | 3 |
Full Load Amps | 48 A |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 34" (B34)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B60BB, Pressure Line, 60 micron, Outside-In (MF0060893)
- BALDOR-RELIANCE B 0.75 HP HP, 56 Frame, 230/460V Voltage (RM3112A)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1 (VEM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3611T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- Baldor-Reliance General Purpose AC Motors