Shop All 3-Phase AC Motors
Baldor-Reliance
A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM
Mfr # XT3304T
Zoro # G908636735
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$5,104.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 30 HP
- Voltage 230/460V
- Frame 286T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # XT3304T
- Zoro # G908636735
- UPC # 781568967348
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 30 HP |
Voltage | 230/460V |
Frame | 286T |
Motor Design | A |
Nameplate RPM | 1760 |
Ins. Class | F |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, TEFC (VEM3714T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3309T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3711T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3312T)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- Baldor-Reliance 3-Phase AC Motors