Shop All 3-Phase AC Motors
Baldor-Reliance
A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM
Mfr # EM4104T-BG
Zoro # G906591715
product price: $4,198.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,198.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 30 HP
- Voltage 230/460V
- Frame 286T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4104T-BG
- Zoro # G906591715
- UPC # 781568720271
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 30 HP |
Voltage | 230/460V |
Frame | 286T |
Motor Design | A |
Nameplate RPM | 1760 |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC11410PK)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- BESTORQ 3M Timing Belts (270-3M-09)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3211T, 3HP, 1755RPM, 3PH, 60HZ, 182T, 3634M, OPSB, F1 (EHM3211T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4103T-5, 25 HP, 1770 RPM, 284T Frame, Rigid Mount, TEFC, 575 Volts (EM4103T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM (VM3539)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, OPSB, F1 (EJMM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM3311T-8, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F (EFM3311T-8)
- BALDOR-RELIANCE Motor, 3/4 HP, 1730 rpm, 3-Phase (EM31112)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- Baldor-Reliance General Purpose AC Motors