Shop All 3-Phase AC Motors
Baldor-Reliance
A 30 HP HP, 284TSC Frame, 230/460V Voltage
Mfr # CFSWDM41908T
Zoro # G2623878
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$13,641.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 30 HP
- RPM Range 0 to 3540
- Voltage 230/460V
- Frame 284TSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CFSWDM41908T
- Zoro # G2623878
- UPC # 781568883266
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 30 HP |
RPM Range | 0 to 3540 |
Voltage | 230/460V |
Frame | 284TSC |
Motor Design | A |
Ins. Class | H |
Nominal Efficiency | 91.7% |
Phase | 3 |
Full Load Amps | 68/34 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 312, Max Type Ball Brgs, SKF 312 (312)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- NSK NSK-6003VV, 6000 Series Single Row Deep Groove Ball Bearing, 6003VV (6003VV)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3120T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3665T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEM3615T)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- Baldor-Reliance 3-Phase AC Motors