Shop All AC Farm Duty Motors
Baldor-Reliance
A, 25 HP HP, 230/460V, 284TS Frame
Mfr # FDEM4107T
Zoro # G1910508
product price: $4,669.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,669.99
Free 30-Day Returns
Key Features
- Motor Design A
- Phase 3
- HP 25 HP
- RPM Range 0 to 3520
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4107T
- Zoro # G1910508
- UPC # 781568794845
- Country of Origin United States
- Category AC Farm Duty Motors
Details
Motor Design | A |
Phase | 3 |
HP | 25 HP |
RPM Range | 0 to 3520 |
Voltage | 230/460V |
Frame | 284TS |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 91.7% |
Ins. Class | F |
Full Load Amps | 58/29 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B126 129" Outside Length, 21/32" Top Width, 1 Ribs (B126-2)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- KURIYAMA 3" Spiral Double Bolt Clamp, Clockwise (SDBCR-3)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 7/8-14 A, 1/2-14 B (9077679)
- BALDOR-RELIANCE Baldor-Reliance Motor UCM575, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ (UCM575)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- BALDOR-RELIANCE Farm Duty Motor, 1/2 HP, 1725 rpm, 1-Phase (FDL3504M)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE7510, 7.5-10 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ (UCLE7510)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,730 Nameplate RPM, 215T Frame (6K970)
- Baldor-Reliance AC Farm Duty Motors