Shop All 3-Phase AC Motors
Baldor-Reliance
A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM
Mfr # EM2515T-BG
Zoro # G706580667
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,589.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design OPSB
- HP 20 HP
- Voltage 230/460V
- Frame 256T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM2515T-BG
- Zoro # G706580667
- UPC # 781568719954
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | OPSB |
HP | 20 HP |
Voltage | 230/460V |
Frame | 256T |
Motor Design | A |
Nameplate RPM | 1765 |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron (ZX-935245)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- ILC Replacement for WESTMTRSER P3035K MOTOR (P3035K MOTOR)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 1,740 Nameplate RPM (CL3712T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (CEM2334T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 2 HP, 56C Frame, 115V AC, 230V AC Voltage (PCL3515M)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF78)
- Baldor-Reliance 3-Phase AC Motors