Shop All 3-Phase AC Motors
Baldor-Reliance
A 10 HP HP, 215T Frame, 230/460V Voltage, 1770 Nameplate RPM
Mfr # EHM3714T
Zoro # G406591703
product price: $1,165.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,165.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 10 HP
- Voltage 230/460V
- Frame 215T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM3714T
- Zoro # G406591703
- UPC # 781568531396
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 10 HP |
Voltage | 230/460V |
Frame | 215T |
Motor Design | A |
Nameplate RPM | 1770 |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM966NA)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3542, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (VM3542)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3024T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3774T-5, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEFC, F (VEM3774T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- Baldor-Reliance 3-Phase AC Motors