Shop All 3-Phase AC Motors
Baldor-Reliance
A 10 HP HP, 215T Frame, 208-230/460V Voltage, 1760 Nameplate RPM
Mfr # XT3104T
Zoro # G708636737
product price: $2,021.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,021.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 10 HP
- Voltage 208-230/460V
- Frame 215T
- Motor Design A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # XT3104T
- Zoro # G708636737
- UPC # 781568965559
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 10 HP |
Voltage | 208-230/460V |
Frame | 215T |
Motor Design | A |
Nameplate RPM | 1760 |
Ins. Class | F |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-13)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- GLOBAL GSC-243-B Set Screw Collar (GSC-243-B)
- BESTORQ H Timing Belts (255H100)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3770T-5, 7.5 HP, 1770 RPM, 213T Frame, C-Face Mount, TEFC, 575 Volts (EM3770T-5)
- BALDOR-RELIANCE Motor, 7.5HP, 1160 rpm, 3PH, 60Hz, 254T, TEAO (CTM2276T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3520M, TEAO, F1 (AOM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3120T)
- BALDOR-RELIANCE Baldor-Reliance Motor VNM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TENV, F1 (VNM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE15-18-254T, GP, TEFC, Rigid, 3 PH, 254T, 18.3 FLA (PEWWE15-18-254T)
- Baldor-Reliance General Purpose AC Motors