Shop All Vector Motors
Baldor-Reliance
75Hp, 3600Rpm, 60Hz, 365Ts, Tefc, ECP84313T-5
Mfr # ECP84313T-5
Zoro # G5521541
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,949.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 75 HP
- Nameplate RPM 3555
- Frame 365TS
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ECP84313T-5
- Zoro # G5521541
- UPC # 781568499368
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 75 HP |
Nameplate RPM | 3555 |
Frame | 365TS |
Voltage | 575V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 1750 RPM (191487.00)
- LOC-LINE Manifold Kit (40463)
- DAYTON Agricultural Fan Motor, Split-Phase, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU9BG)
- PARKER Dust Protection Cap, 3/4 In (H6-66M)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- Baldor-Reliance Vector Motors