Shop All Vector Motors
Baldor-Reliance
75Hp, 3555Rpm, 3Ph, 60Hz, 365Ts, Te, EM4313T-G
Mfr # EM4313T-G
Zoro # G3292540
product price: $13,842.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,842.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 75 HP
- Nameplate RPM 3555
- Frame 365TS
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4313T-G
- Zoro # G3292540
- UPC # 781568665329
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 75 HP |
Nameplate RPM | 3555 |
Frame | 365TS |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Extension, 1/8"-27NPTF x 1/8"-27NPTF (F) (A43761)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- GATES Stainless Steel Clamp, 32016 (32016)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM (CL1408TM)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- Baldor-Reliance Definite Purpose Motors