Shop All Vector Motors
Baldor-Reliance
7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, VECP3769T-4
Mfr # VECP3769T-4
Zoro # G3292820
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,809.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 7.5 HP
- Nameplate RPM 3510
- Frame 213TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VECP3769T-4
- Zoro # G3292820
- UPC # 781568400876
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 7.5 HP |
Nameplate RPM | 3510 |
Frame | 213TC |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- Baldor-Reliance Definite Purpose Motors