Shop All Vector Motors
Baldor-Reliance
7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP83769T-4
Mfr # CECP83769T-4
Zoro # G5529829
product price: $2,969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,969.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 7.5 HP
- Nameplate RPM 3510
- Frame 213TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP83769T-4
- Zoro # G5529829
- UPC # 781568347430
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 7.5 HP |
Nameplate RPM | 3510 |
Frame | 213TC |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR05030-50)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- MR COOL MR. COOL DC Inverter Variable Speed Air Handler 2-3 Ton R410A 24,000-36,000 BTU 208-230V/1Ph/60Hz (MDUI18024036E)
- Baldor-Reliance Definite Purpose Motors