Shop All Vector Motors
Baldor-Reliance
7.5Hp, 3510/2910Rpm, 3Ph, 60Hz, 213T, Xpfc, F
Mfr # DRX21724T
Zoro # G5521176
product price: $3,359.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,359.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 7.5 HP
- Nameplate RPM 3510//2910
- Frame 213T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # DRX21724T
- Zoro # G5521176
- UPC # 781568911242
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 7.5 HP |
Nameplate RPM | 3510//2910 |
Frame | 213T |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | XPFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Cap (01484)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- CONTINENTAL CONTITECH 6/3VX560 Banded Cogged V-Belt, 56" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX560)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- Baldor-Reliance Vector Motors