Shop All Vector Motors
Baldor-Reliance
7.5Hp, 3470Rpm, 3Ph, 60Hz, 184Jm, 3632M, Opsb
Mfr # EJMM3219T-5
Zoro # G3298667
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 3470
- Frame 184JM
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJMM3219T-5
- Zoro # G3298667
- UPC # 781568809464
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 3470 |
Frame | 184JM |
Voltage | 575V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Crowned Metric Cam Follower, MCF 30 SB (MCF 30 SB)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- STEELMAN 1/4" Plated Brass 3-In-1 Universal Quick Disconnect Coupler with 1/4" Male NPT Threads (UQC14M-IND)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B54 (60B54)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- Baldor-Reliance Vector Motors