Shop All Vector Motors
Baldor-Reliance
7.5Hp, 3450Rpm, 3Ph, 60Hz, 215, 3646M, Tefc, F1
Mfr # EM3709
Zoro # G3292656
product price: $2,349.99
/ea
Free Shipping & Returns
$2,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 3450
- Frame 215
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3709
- Zoro # G3292656
- UPC # 781568783870
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 3450 |
Frame | 215 |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (2-012)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- RULAND Shaft Collar, Quick Clamp, 1-3/4 In, Alum (QCL-28-A)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- Baldor-Reliance Definite Purpose Motors