Shop All Vector Motors
Baldor-Reliance
7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc
Mfr # VEM3709T
Zoro # G3294202
original price:
$1,998.75
5% off
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 3495
- Frame 213TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VEM3709T
- Zoro # G3294202
- UPC # 781568820667
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 3495 |
Frame | 213TC |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204ZZC3/L627)
- GATES 889 mm Outside Length, 17 mm Top Width, 1 Ribs (5L350K)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215Jm, 3752M, Tefc, F, EJMM3714T-G (EJMM3714T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Jm, 3738M, Tefc, EJMM3710T-G (EJMM3710T-G)
- Baldor-Reliance Vector Motors