Shop All Vector Motors
Baldor-Reliance
75Hp, 1780Rpm, 3Ph, 60Hz, 365Tc, Te, CECP4316T
Mfr # CECP4316T
Zoro # G5531000
product price: $15,184.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,184.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 75 HP
- Frame 365TC
- Voltage 230/460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP4316T
- Zoro # G5531000
- UPC # 781568844205
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 75 HP |
Frame | 365TC |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Cartridge (NSC-1)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- Baldor-Reliance Vector Motors