Shop All Vector Motors
Baldor-Reliance
75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G
Mfr # EM2551T-G
Zoro # G3292008
product price: $10,380.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,380.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 75 HP
- Nameplate RPM 1775
- Frame 365T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2551T-G
- Zoro # G3292008
- UPC # 781568665015
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 75 HP |
Nameplate RPM | 1775 |
Frame | 365T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throw Lever (C-134)
- SMC Straight Union, 1/8 in., TubexTube (KQ2H01-00A)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 40SK70 (40SK70)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3632M, Opsb, F, EM3219T-G (EM3219T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- Baldor-Reliance Vector Motors