Shop All Vector Motors
Baldor-Reliance
75Hp, 1775Rpm, 3Ph, 60Hz, 365Jp, 4462M, Opsb, F
Mfr # EJPM2551T
Zoro # G5530562
product price: $10,789.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,789.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 75 HP
- Nameplate RPM 1775
- Frame 365JP
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJPM2551T
- Zoro # G5530562
- UPC # 781568817988
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 75 HP |
Nameplate RPM | 1775 |
Frame | 365JP |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | OPSB |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium, 3/4-10 (GSM-3/4-10)
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", NPT (STC3035)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- Baldor-Reliance Definite Purpose Motors