Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770Rpm, 3Ph, 60Hz, D132Sd, 3738M, Tefc
Mfr # EMVM3710D
Zoro # G3292680
product price: $2,061.99
/ea
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 1770
- Frame D132SD
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EMVM3710D
- Zoro # G3292680
- UPC # 781568810187
- Country of Origin Finland
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 1770 |
Frame | D132SD |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Hydraulic, 20gpm (15CN210QM250M4M41)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- DAYTON Cogged VBelt, AX74, 76in (816Y09)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L260)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- Baldor-Reliance Vector Motors