Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, Tefc, F1
Mfr # EM3770T-G
Zoro # G5524046
product price: $2,339.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,339.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Frame 213T
- Voltage 230/460V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3770T-G
- Zoro # G5524046
- UPC # 781568912584
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Frame | 213T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- TRITAN Sprocket , 80 Chain Size, 16 # of Teeth (80SK16H)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1680)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10434)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- Baldor-Reliance Definite Purpose Motors