Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3738M, Tefc, F, FDEM3710T
Mfr # FDEM3710T
Zoro # G5525078
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 1770
- Frame 213T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # FDEM3710T
- Zoro # G5525078
- UPC # 781568727751
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 1770 |
Frame | 213T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- ZORO SELECT Metal Bowl (BKF45W)
- A1 CARDONE Power Steering Reservoir, 3R-008 (3R-008)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V (056H17F2022)
- Baldor-Reliance Vector Motors