Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 0738M, Tefc, F, EM3770T-8G
Mfr # EM3770T-8G
Zoro # G3306872
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,099.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 7.5 HP
- Nameplate RPM 1770
- Frame 213T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3770T-8G
- Zoro # G3306872
- UPC # 781568717875
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 7.5 HP |
Nameplate RPM | 1770 |
Frame | 213T |
Voltage | 200V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 2 (CB192216)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/8", NPT (9235-22-06)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- Baldor-Reliance Vector Motors